Compressed Air Filter, 250 psi, 3.84 In. W (Discontinued)
- Mfr # F108IG
- Zoro # G1475397
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F108IG
Zoro #
G1475397
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Height
10.28 in
Drain Port Size
1/2 in
Overall Width
3.84 in
Pipe Size
3/4" NPT
Details
Housing Material
ALuminum
Bowl Material
Aluminum
Item
Compressed Air Filter
Max. Pressure
250 psi
Max. Flow
64 cfm
Includes
Element Replacement Indicator
Drain Type
Automatic
For Use With
Mfr. No. F108IGE
Max. Temp.
150 Degrees F
Filter Rating
1 micron
Filter Media
Olyophobic
Type
General Purpose
Description
Compressed Air Filter, Overall Width 3.84 in, Overall Height 10.28 in, Drain Type Automatic, Filter Rating 1 micron
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.