Univ. Battery Terminal, 1 to 4/0 ga., PK25
Mfr # 84-9133
Zoro # G1476797
product price:Â $87.55
/pk 25, $3.50/ea
Free Shipping & Returns
Key Features
Alignment
Universal
Connection Material
lead
Connection Type
Top Post
Gauge
1 ga. to 4/0 ga.
Includes
Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84-9133
Zoro #
G1476797
UPC #
-
Country of Origin
China
Dimensions
Overall Width
1.9 in
Details
Item
Battery Terminal
Alignment
Universal
Connection Material
lead
Connection Type
Top Post
Gauge
1 ga. to 4/0 ga.
Includes
Hardware
Polarity
Negative/Positive
Features
Agriculture and Industrial Applications, Bus, Truck, Construction
Type
Battery Connectors
Application
For Truck, Bus, Construction, Agriculture and Industrial Applications
Attachment Location
Side
Contact Material
Lead
Description
Battery Terminal, Alignment Universal, Connection Type Top Post, Gauge 1 to 4/0 ga, Color Code Not Applicable, Polarity Negative/Positive, Contact Material Lead, Overall Length Not Applicable, Overall Width 1.9 in, Overall Depth Not Applicable, Features Agriculture and Industrial Applications, Bus, Truck, Construction, Includes Hardware, Attachment Location Side, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.