Round Point Shovel, 14 ga Not Applicable Blade, Steel Blade, Standard Step, 30 in L Natural

  • Mfr # 1WG33

  • Zoro # G1477201


product price:  $26.29
/ea

Key Features

Handle Length
30 in
Handle Material
Wood
Blade Material
Steel
Handle Type
D-Grip
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1WG33
Zoro #
G1477201
UPC #
190735758410
Country of Origin
Multiple

Dimensions

Handle Length
30 in
Blade Length
11-3/4 in
Blade Width
8-1/2 in
Overall Length
41-3/4 in

Details

Handle Material
Wood
Blade Material
Steel
Handle Type
D-Grip
Gauge
14 ga
Blade Step
Standard Step
Handle Color
Natural
Item
Round Point Shovel
Blade Type
Round Point
Corrosion Resistant
No
Product Type
Standard Shovel
Non-Sparking
No
Detachable Handle
No
ESD Safe
No
Blade Color
Black
Socket Type
Standard

Description

Round Point Shovel, Product Type Standard Shovel, Blade Type Round Point, Blade Material Steel, Number of Ribs Not Applicable, Blade Length 11 3/4 in, Blade Size Not Applicable, Blade Width 8 1/2 in, Gauge 14 ga, Blade Color Black, Handle Type D-Grip, Handle Material Wood, Handle Length 30 in, Handle Color Natural, Blade Step Standard Step, Corrosion Resistant No, Detachable Handle No, ESD Safe No, Non-Sparking No, Overall Length 41 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.