Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
21024
Zoro #
G1479317
UPC #
028572107521
Country of Origin
Unknown
Dimensions
Width
14 in
Length
18 in
Details
Item
Disposable Cafeteria Tray
Material
Foam
Color
Black
Disposable Foodware Shape
Rectangular
Disposable Foodware Color
Black
Number of Compartments
1
Disposable Foodware Pattern
Patternless
Disposable Foodware Coating/Lining
Uncoated/Unlined
For Use With
5PKT3
Description
Disposable Cafeteria Tray, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.