This item is Discontinued.

Miljoco Test Plug Extension, 1/2 In NPT, 1.75 In PTX-50

Test Plug Extension, 1/2 In NPT, 1.75 In (Discontinued)

  • Mfr # PTX-50
  • Zoro # G1480141
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTX-50
Zoro #
G1480141
UPC #
-
Country of Origin
Unknown

Dimensions

Manufacturers Warranty Length
1 yr.
Length
1 3/4 in
Connection Size
1/2 in NPT

Details

Item
Test Plug Extension
Pressure Range
Vac to 1000 psi
Max. Temp.
350 Degrees F
Material
Brass

Description

Test Plug Extension, Pressure Range Vac to 1000 psi, Connection Size 1/2 in NPT, Material Brass, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.