Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Gerber Pocket Monocular, 7X, 3 5/16 In L F-ECHO7018

Pocket Monocular, 7X, 3 5/16 In L (Discontinued)

  • Mfr # F-ECHO7018
  • Zoro # G1482686
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-ECHO7018
Zoro #
G1482686
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
3-5/16
Dia. (In.)
1-5/16

Details

Item
Pocket Monocular
Type
7X Power
Includes
Carrying Case, Wrist Lanyard
Characteristics
Close Focus: 1.1 Ft, BaK-4 Prism Glass, Objective Dia 18mm, Eye Relief 12mm, Exit Pupil 2.6mm, Field of View 181 Ft at 1,000 Yds
Construction
Polymer Body
Application
For Surveying and Spotting

Description

Pocket Monocular, Includes Carrying Case, Wrist Lanyard, Vial Material -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.