Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
The Perfect Bungee Bungee Cord, Hook, 24 In.L, Black PC24BK

Bungee Cord, Hook, 24 In.L, Black (Discontinued)

  • Mfr # PC24BK
  • Zoro # G1483054
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC24BK
Zoro #
G1483054
UPC #
897523001603
Country of Origin
Unknown

Dimensions

Length
24"
Bungee Length
24 in
Bungee Width
5/8 in
Overall Width
5/8 in
Overall Length
24 in
Diameter
5/8"

Details

Bungee Material
Polyurethane
Color
Black
End Type
J-Hook
Item
Bungee Cord
For Use With
Automotive Purposes, Dollies, Cargo Racks, Hand Trucks, and Hydraulic Hoses
End Material
Nylon
Body Material
Polyurethane
Hardware Material
Nylon
Item - Bungees
Bungee Cord
Bungee End Material
Nylon
Bungee End Type
J-Hook

Description

Bungee Cord, Bungee Material Polyurethane, End Type J-Hook, End Material Nylon, Overall Length 24 in, Overall Width 5/8 in, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.