Fire Barrier Sealant, 10.1 oz., Red

  • Mfr # SSS100

  • Zoro # G1483623


product price:  $18.59
/ea

Key Features

Color
Red
Material
Intumescent
Fire Rating
Up to 4 hr
Standards
ASTM E814 (UL 1479), ASTM E119 (UL 263) FM Approved
Usage Location
Head of Wall, Through Penetrations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSS100
Zoro #
G1483623
UPC #
730573011003
Country of Origin
United States

Dimensions

Container Size
10.1 oz

Details

Item
Fire Barrier Sealant
Color
Red
Material
Intumescent
Fire Rating
Up to 4 hr
Standards
ASTM E814 (UL 1479), ASTM E119 (UL 263) FM Approved
Usage Location
Head of Wall, Through Penetrations
Firestop Application
Cable Trays, Cables, Ducts, Metal Pipe, Plastic Pipe
Expansion Temperature
230 Degrees F
For Material Type
All Common Construction Surfaces
Series
SSS
Resistance Properties
Meets LEED v3, no asbestos, no inorganic fibers, no PCB's, Non-halogented, water resistant
Container Type
Cartridge
Application Method
Hand
For Use On
Blank opening, Busways, Cable Trays, Cables, Duct, Head of Wall, Metal Pipe, Multi Pen, Plastic Pipes
Drying Time
2 hr
Minimum Service Temperature
-10 Degrees F
Maximum Application Temperature
100 Degrees F
Paintable
Yes
Shelf Life
2 yr
Smoke Developed Index
0
Formulation
Latex Based
Maximum Service Temperature
185 Degrees F
Density
12.03 lb/gal
Firestop Type
Sealant/Caulk
Flame Spread Rating
Class A
Fire Resistance Type
Intumescent
STC Rating
62
For Location
Through Penetrations
Watertight
Yes
Flame Spread Index
0
Minimum Application Temperature
35 Degrees F
Intumescent
Yes
Expansion Volume
8X
Non-Toxic
No

Description

Fire Barrier Sealant, Application Method Hand, Color Red, Container Size 10.1 oz, Container Type Cartridge, Drying Time 2 hr, Expansion Temperature 230 Degrees F, Expansion Volume 8X, Fire Rating 4 hr, Fire Resistance Type Intumescent, Firestop Type Sealant/Caulk, Flame Spread Index 0, Flame Spread Rating Class A, For Material Type All Common Construction Surfaces, For Use On Blank opening, Busways, Cable Trays, Cables, Duct, Head of Wall, Metal Pipe, Multi Pen, Plastic Pipes

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.