Spiral Flute Tap, Bottoming, 3

  • Mfr # 2985300

  • Zoro # G1484262


product price:  $13.59
/ea

Key Features

Overall Length
2-1/8"
Tap Style
Spiral Flute
Shank Dia.
0.168"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2985300
Zoro #
G1484262
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2-1/8"
Shank Dia.
0.168"
Tap Dimension Type
Inch
Tap Size
#8
Thread Length
3/4"
Tap Thread Size
#8-32
55% Thread Drill Size
3.60 mm
Thread Size
#8-32
Square Size
0.1310 in
65% Thread Drill Size
3.50 mm
Drill Bit Size
0.1315 in, 0.1336 in, 0.1356 in, 0.1376 in, 0.1396 in
75% Thread Drill Size
3.40
Shank Length
1 3/8 in
Size
#8
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Grouping
Tap
Tap Finish
Bright (Uncoated)
Standards
ANSI
Series
297
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Measurement System
Pipe
Features
Increased wear resistance
Secondary Material Application ISO Code
N
Class of Fit
2B
Helix Angle
50 Degrees
Primary Material Application
Steel
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Thread Limit
Not Rated
Material Grade - Machining
298
Thread Standard
UNC
Primary Material Application ISO Code
P1, P2
Threads per Inch
32
List Number
7072
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Thread Length 3/8 in, 75 Percent Thread Drill Size 3.40, Thread Limit Not Applicable, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.