Drawer Slide, Bracket Mount, Soft Close, PK2, 1/2"W

  • Mfr # C 301 -2590-24D

  • Zoro # G1484971


product price:  $171.99
/pk 2, $86.00/ea
Free Shipping & Returns

Key Features

Closure Type
Non-Self-Closing
Mounting Type
Bracket
Glide Mechanism
Ball Bearings
Finish
Zinc Plated
Extension Type
Over-Travel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C 301 -2590-24D
Zoro #
G1484971
UPC #
-
Country of Origin
Mexico

Dimensions

Closed Length
24 in
Travel Length
24 27/32 in
Width
1/2 in
Height
1 13/16 in
Extended Length
48 27/32 in
Screw Size
#8
Overall Height
1 17/32 in
Over Travel Length
27/32 in
Overall Width
3/4 in

Details

Item
Drawer Slide
Closure Type
Non-Self-Closing
Mounting Type
Bracket
Glide Mechanism
Ball Bearings
Finish
Zinc Plated
Extension Type
Over-Travel
Disconnect Method
Non-Disconnect
Side Mount Load Cap. per Pair
104 lb
Material
Steel
Detent Type
Hold-In
Screw Type
Pan Head
Color
Silver
Side Space
.75 Slide, 2.25 in
Hardware
Not Included
Load Capacity
155 lb
Over Travel Distance
83 in
Cycle Life
50,000
Includes
Bracket
Standards
RoHS
Product Type
Drawer Slide
Includes Hardware
Hardware Not Included
Side Space - Maximum
3/4 in

Description

Drawer Slide, Closure Type Non-Self-Closing, Mounting Type Bracket, Glide Mechanism Ball Bearings, Finish Zinc Plated, Extension Type Over-Travel, Disconnect Method Non-Disconnect, Closed Length 24 in, Travel Length 24 27/32 in, Side Mount Load Cap. per Pair 104 lb, Load Capacity 155 lb, Side Space .75 Slide, 2.25 in, Extended Length 48 27/32 in, Over Travel Distance 83 in, Detent Type Hold-In, Material Steel, Silver, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.