Cut-Off & Grinding Wheel, Type 27, 7 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, 24 Grit
Mfr # DW8825
Zoro # G1485014
product price:Â $9.59
/eaKey Features
Wheel Type
Type 27
Overall Thickness
0.125 in
Connector Size
5/8"-11
Connector Type
Threaded Hole
Abrasive Material
Zirconia Alumina
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DW8825
Zoro #
G1485014
UPC #
028877442075
Country of Origin
China
Dimensions
Overall Diameter
7 in
Overall Thickness
0.125 in
Connector Size
5/8"-11
Details
Item
Cut-Off & Grinding Wheel
Wheel Type
Type 27
Connector Type
Threaded Hole
Abrasive Material
Zirconia Alumina
Grade
Extra Coarse
Grit
24
Series
Z24R
Maximum Operating Speed
8,700 RPM
Application
Ferrous Metal, Pipeline
Compatible Tool Type
Angle Grinder
Primary Material Applicationn
Stainless Steel, Steel
Primary Material Application
Stainless Steel, Steel
Description
Cut-Off & Grinding Wheel, Abrasive Material Zirconia Alumina, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 7 in, Overall Thickness 0.125 in, Primary Material Application Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Z24R, Wheel Type Type 27, Maximum Operating Speed 8,700 RPM, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.