Carbide Bur Set, Dbl Cut, 1/4 In, 5 Pcs

  • Mfr # 2LYT3

  • Zoro # G1485732


product price:  $82.29
/ea
Free Shipping & Returns

Key Features

Length of Cut
7/32 in, 1/2 in, 5/8 in
Overall Length
2 in
Number of Pieces
5
Tool Material
Carbide and Carbon Steel
Includes
Plain Case
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2LYT3
Zoro #
G1485732
UPC #
190735800119
Country of Origin
China

Dimensions

Length of Cut
7/32 in, 1/2 in, 5/8 in
Overall Length
2 in
Shank Size (In.)
1/4"
Head Dia.
1/4 in
Shank Length
1 3/8 in, 1 1/2 in, 1 25/32 in
Shank Dia.
1/4 in
Smallest Head Dia.
1/4 in
Largest Head Dia.
1/4 in
Head Diameter - Minimum
1/4 in
Head Diameter - Maximum
1/4 in
Head Length
7/32 in, 1/2 in, 5/8 in

Details

Trade Number
SA-1, SC-1, SD-1, SF-1, SM-1
Number of Pieces
5
Tool Material
Carbide and Carbon Steel
Includes
Plain Case
Max. RPM
35,000
Item
Carbide Bur Set
Type
Double Cut
Shank Material
Steel
Coating
Bright (Uncoated)
Material Application
Aluminum, Brass, Bronze, Copper, Iron, Nickel, Titanium, Tool and Die Steel, Zinc
End Type
Flat, Pointed, Radius
Abrading Application
Cleaning, Deburring, Finishing, Grinding, Polishing, Surface Conditioning
Max. Speed
35,000 RPM
Cut Type
Double
Head Material Grade
YG7
Head Material
Carbide
For Tool Type
Die Grinders, Rotary Power Tools, Straight Grinders
Set Type
One Shape in Set
Head Shape
Ball, Cone, Cylinder, Tree
Material Category Application
Aluminum, Brass, Bronze, Copper, Iron, Nickel Alloys, Titanium, Tool Steel, Zinc
Number of Ends
Single End
Primary Material Application
Brass, Bronze, Copper, Nickel, Steel, Titanium, Zinc
Included Angle
22 Degrees
Operating Speed - Maximum
35,000 RPM
Set Shape Status
Assorted
Compatible Tool Type
Die Grinder, Rotary Power Tool, Straight Grinder
System of Measurement
Inch

Description

Carbide Bur Set, Cut Type Double, Head Shape Ball, Cone, Cylinder, Tree, Head Diameter - Maximum 1/4 in, Head Diameter - Minimum 1/4 in, Number of Pieces 5, Primary Material Application Brass, Bronze, Copper, Nickel, Steel, Titanium, Zinc, Trade Number SA-1, SC-1, SD-1, SF-1, SM-1, End Type Flat, Pointed, Radius, System of Measurement Inch, Head Dia. 1/4 in, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Length 7/32 in, 1/2 in, 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.