This item is Discontinued.

Carlisle Foodservice STD DISP W/2-300R PUMPS&JARS 38502

STD DISP W/2-300R PUMPS&JARS (Discontinued)

  • Mfr # 38502
  • Zoro # G1486003
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38502
Zoro #
G1486003
UPC #
-
Country of Origin
Unknown

Dimensions

Depth (In.)
9-5/8
Width (In.)
7-3/4
Height (In.)
10-3/4

Details

Item
Condiment Pump
Number of Compartments
2
Material
18-8 Stainless
Holds
2 -2.5 Qt Fountain Jars

Description

Condiment Pump, Color -, For Use With -, Material 18-8 Stainless, Number of Compartments 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.