This item is Discontinued.

Rislone Engine Oil Supplement w/Zinc Treatment, 32 oz. 4401

Engine Oil Supplement w/Zinc Treatment, 32 oz. (Discontinued)

  • Mfr # 4401
  • Zoro # G1487175
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4401
Zoro #
G1487175
UPC #
-
Country of Origin
Unknown

Dimensions

Container Size
32 oz.
Size
32 oz

Details

Item
Engine Oil Supplement w/Zinc Treatment
Color
Amber
VOC Content
0
Viscosity (SUS @ 100 F)
2627
Sub-Category
Oil Additives
Pour Point (F)
-27
Flash Point (F)
400
For Use With
Engine
Specific Gravity
0.875
Container Type
Bottle
Viscosity Index
226

Description

Engine Oil Supplement w/Zinc Treatment, Container Type Bottle, Color Amber, Standards -, Specific Gravity 0.875

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.