WESTWARD 1/4 in Drive Impact Socket Deep Socket, Black Oxide, 9 mm

  • Mfr # 4LXY3

  • Zoro # G1488365


product price:  $2.25
/ea

Key Features

Drive Size
1/4 in
Overall Length
1 11/16 in
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4LXY3
Zoro #
G1488365
UPC #
190735852590
Country of Origin
Korea, Republic of

Dimensions

Drive Size
1/4 in
Size
9mm
Overall Length
1 11/16 in
Socket Depth
Deep
Socket Length
1 11/16 in
Socket Size
9 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
Standards
DIN 3121
Material
Chrome Molybdenum Alloy Steel
Impact Rated
Yes
Category Type
Impact Socket
Socket Type
Deep
Output Type
6 pt
Measurement Type
Metric
Drive Type
Impact
Tether Ready
No
Locking
Yes
Non-Magnetic
No
Insulated
No
Compatible Fastener Type
Bolts
Socket Shape
6-Point
Non-Sparking
No
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction
Impact Rated Status
Impact Rated
Includes Locking
Locking Included
Includes Thin Wall
No Thin Wall
Product Type
Impact Socket
Includes Insulation
Not Insulated
Bolt Clearance
4 mm
Includes Non-Marring
Non-Marring Not Included

Description

Impact Socket, Socket Size 9 mm, 6-Point, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Deep, Impact, Drive Size 1/4 in, Metric, Impact Rated Yes, Bolt Clearance 4 mm, Standards DIN 3121

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.