This item is Discontinued.

Stanley Staple/Nail Gun, Electrc, Hvy Duty, 27/64in TRE550

Staple/Nail Gun, Electrc, Hvy Duty, 27/64in (Discontinued)

  • Mfr # TRE550
  • Zoro # G1489476
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRE550
Zoro #
G1489476
UPC #
076174058581
Country of Origin
China

Dimensions

Crown Width
27/64 in
Leg Length
1/4 in to 9/16 in
Nail Length
1/2 in to 5/8 in
Overall Length
8 in
Fits Wire Dia.
Not Specified
Leg Length (In.)
1/4, 5/16, 3/8, 1/2, 9/16
Crown Width (In.)
27/64
Nail Length (In.)
1/2, 9/16, 5/8

Details

Item
Staple/Nail Gun
Duty Rating
Heavy Duty
Power Source
Electric
Staple Type
Heavy Duty Narrow Crown
Nail Type
Brad Nail
Staple Capacity
84
Primary Application
General Purpose
Standards
UL Listed
Body Material
Plastic
Body Color
Gray
Includes
1/2, 9/16 Leg Length, 1/2, 5/8 Nail Length
Nail Capacity
100
Features
Hi/Lo Power Adjustment, Jam Proof Mechanism, On/Off Switch
For Use With
Mfr. No. TRA704T, TRA705T, TRA706T, TRA708T, TRA709T, TRA704SST, TRA706SST, TRA708SST Staples, Mfr. No. SWKBN050S, SWKBN625S Brad Nails
Color
Gray with Black Grip
Construction
Plastic Housing, Steel and Copper Components
Type
Heavy Duty

Description

Staple/Nail Gun, Body Material Plastic, Staple Capacity 84, Overall Length 8 in, Body Color Gray, Features Hi/Lo Power Adjustment, Jam Proof Mechanism, On/Off Switch, Includes 1/2, 9/16 Leg Length, 1/2, 5/8 Nail Length, Nail Capacity 100, Nail Length 1/2 in to 5/8 in, Standards UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.