Bronze Acrylic Sheet Stock 12" L x 12" W x 0.177" Thick

  • Mfr # PS-CACT-142

  • Zoro # G1491025


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Plastic Material
Acrylic
Plastic Thickness
0.177"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-CACT-142
Zoro #
G1491025
UPC #
-
Country of Origin
Indonesia

Dimensions

Plastic Thickness
0.177"
Plastic Width
12"
Plastic Length
12"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Width
12"
Length
12"
Thickness
0.177"
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in
Nominal Size
12 in W x 12 in L

Details

Item
Sheet Stock
Plastic Material
Acrylic
Plastic Color
Bronze
Max. Temp. (F)
170 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Bronze
Plastic Properties
Transparent
Plastic Grouping
Sheet Stock
Thickness Tolerance
+/-10%
Material Color Family
Bronze
Tensile Strength
11,030 psi
Material Type
Standard Grade
Operating Temp. Range
32 Degrees to 170 Degrees F
Color Code
2370
Material
Acrylic
Plastic Clarity
Opaque
Water Absorption Rating
Poor
Machinability
Not Rated
Grade
Standard
UV Resistant
Yes
Friction Rating
Not Slippery
Corrosion and Chemical Resistance
Fair
Tensile Strength Rating
Excellent
Shape
Square
Plastic Hardness Rating
Hard
Maximum Temperature
170 Degrees F
Plastic Thickness Tolerance
+/-10%
Temperature Range
32 Degrees to 170 Degrees F
Wear Factor
Fair
Water Absorption
0.4 %
Minimum Temperature
32 Degrees F
Plastic Hardness
Rockwell M95
Impact Strength
0.28 ft-lb/in
Backing Type
No Backing
Plastic Density
0.043 lb/cu in
Standards
Not Rated
Friction Coefficient
0.8
Dielectric Strength
Not Rated
Light Transmission
34.4 %
FDA Compliance
Not FDA Compliant
Rockwell Hardness
95 HRM
Wear Rate
Not Rated
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Product Type
Plastic Sheet
Flexural Modulus
2,746 MPa
Fabrication
Cast
UV-Resistant
UV-Resistant
Shore Hardness
98 Shore D
Metal Detectable
Not Metal Detectable
Weight
2.67 lb
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Product Form
Sheet
Elongation
Not Rated

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.171875 in, Bronze, Plastic Clarity Opaque, Tensile Strength 11,030 psi, Impact Strength 0.28 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 32 Degrees to 170 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.