3/4 in Drive Impact Socket 1 1/2 in Size 6 pt Standard Depth, Black Oxide

  • Mfr # J07524

  • Zoro # G1492495


product price:  $31.39
/ea

Key Features

Drive Size
3/4 in
Overall Length
2 3/8 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J07524
Zoro #
G1492495
UPC #
662679360757
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
1-1/2 in
Overall Length
2 3/8 in
Socket Depth
Standard
Socket Size
1 1/2 in
Socket Length
2 3/8 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Features
Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
Impact Rated
Yes
Output Type
6 pt
Material
Alloy Steel
Drive Type
Impact
Category Type
Impact Socket
Standards
ASME B107.110-2012
Measurement Type
SAE
Non-Magnetic
No
Non-Sparking
No
Tether Ready
No
Locking
Yes
Socket Shape
6-Point
Compatible Fastener Type
Bolts, Screws, Studs
Includes Locking
Locking Included
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable

Description

Stamped size for easy reference
Side locking hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.