Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nine9 Indexable NC Spot Drill Kit, 90 Deg, 5/8 CTRD-625/90 Promo

Indexable NC Spot Drill Kit, 90 Deg, 5/8 (Discontinued)

  • Mfr # CTRD-625/90 Promo
  • Zoro # G1493441
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTRD-625/90 Promo
Zoro #
G1493441
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Insert Thickness (In.)
5/32
Body Dia. (In.)
5/8
Shank Dia. (In.)
5/8
Shank Length (In.)
2.75
Overall Length (In.)
4

Details

Number of Flutes
1
Item
Indexable NC Spot Drill Kit
For Use With
2TFC6, 2TFC7 And 2VMN1
Inscribed Circle (In.)
7/16
Lock
Screw
Cutting Capacity (In.)
Up to 0.590
Included Angle (Deg.)
90
Includes
(6) 2TFC6 TiN PVD Carbide Inserts, Insert Screw And Torx Key
Type
Weldon Shank
Insert Shape
Square

Description

Indexable NC Spot Drill Kit, Weldon Shank, Number of Pieces -, Number of Flutes 1, Included Angle (Deg.) 90, Cutting Capacity (In.) Up to 0.590, Body Dia. (In.) 5/8, Shank Dia. (In.) 5/8, Shank Length (In.) 2.75, Thread Size -, Overall Length (In.) 4, Screw Lock, For Use With 2TFC6, 2TFC7 And 2VMN1, Square Insert Shape, Inscribed Circle (In.) 7/16, Insert Thickness (In.) 5/32, Includes (6) 2TFC6 TiN PVD Carbide Inserts, Insert Screw And Torx Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.