This item is Discontinued.

Magnecraft Relay, Alternating, SPDT, Octal, 120V, 8Pins 712XAXC-120V

Relay, Alternating, SPDT, Octal, 120V, 8Pins (Discontinued)

  • Mfr # 712XAXC-120V
  • Zoro # G1494927
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
712XAXC-120V
Zoro #
G1494927
UPC #
-
Country of Origin
China

Details

Item - Relay
Alternating Relay
Coil Volts
120VAC/DC
Base Type - Plug In Relay
Octal
Number of Pins - Relay
8
Mounting - Relay
Plug In
Socket
6CVD6, 6CVD9
Amps
12
Number of Contacts
1
Status Indicator
LED Indicates Closed Contact
Pins
8
Contact Form
SPDT
Base Type
Octal
Type
Alternating
Item
Alternating Relay
Max. Input Volts
300

Description

Alternating Relay, Contact Form SPDT, Status Indicator LED Indicates Closed Contact

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.