UndergroundFeederCable, 14AWG, Ylw, 500ft

  • Mfr # 545010502

  • Zoro # G1495001


product price:  $166.99
/ea
Free Shipping & Returns

Key Features

Wire Size
14 AWG
Wire Color
Yellow
Trade Designation
UF-B
Conductor Design
Solid
Number of Conductors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
545010502
Zoro #
G1495001
UPC #
029892344634
Country of Origin
United States

Dimensions

Wire Size
14 AWG
Length
500 ft
Overall Length
500 ft
Conductor Size
14 AWG

Details

Item
Underground Feeder Cable
Wire Color
Yellow
Trade Designation
UF-B
Conductor Design
Solid
Number of Conductors
1
Voltage
600 V
Conductor Material
Copper
Number of Strands
1
Conductor Insulation Color
Yellow
Conductor Insulation Material
PVC
Number of Ground Conductors
0

Description

Underground Feeder Cable, Number of Conductors 1, Wire Size 14 AWG, Trade Designation UF-B, Jacket Material Not Applicable, Jacket Color Not Applicable, Length 500 ft, Conductor Design Solid, Voltage 600 V, Wire Color Yellow, Standards Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.