UndergroundFeederCable, 14AWG, Org, 500ft

  • Mfr # 545010503

  • Zoro # G1495056


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Number of Conductors
1
Conductor Design
Solid
Trade Designation
UF-B
Voltage
600 V
Wire Size
14 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
545010503
Zoro #
G1495056
UPC #
029892344641
Country of Origin
United States

Dimensions

Wire Size
14 AWG
Length
500 ft
Conductor Size
14 AWG
Overall Length
500 ft

Details

Item
Underground Feeder Cable
Number of Conductors
1
Conductor Design
Solid
Trade Designation
UF-B
Voltage
600 V
Wire Color
Orange
Conductor Insulation Color
Orange
Conductor Material
Copper
Conductor Insulation Material
PVC
Number of Strands
1
Number of Ground Conductors
0

Description

The Southwire 545010503 Underground Feeder Cable is the perfect solution for long-distance power transmission. Made of PVC insulation, this orange cable puller has a 14 AWG wire size and 500 ft length. The solid conductor design means that you can transmit up to 600V. With an orange jacket color, it is easy to identify this cable in low light conditions. If you are looking for a high quality underground feeder cable, look no further than the Southwire 545010503.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.