Tee Tee, 1" Pipe, FNPT, Malleable Iron, Class 150

  • Mfr # 5P480
  • Zoro # G1495191
product price: 
$
5.79
/ea

Key Features

Specific Fitting Shape
Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
1"
Class
Class 150
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5P480
Zoro #
G1495191
UPC #
190735916582
Country of Origin
Thailand
Specific Fitting Shape
Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Class
Class 150
Item
Tee
Standards
ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Temp. Range
-20 Degrees to 366 Degrees F
Saturated Steam Pressure
150 PSI
Specific Pipe Fitting Shape
Tee
Fitting Schedule/Class
Class 150
Pipe Fitting Schedule/Class
Class 150
Max. Pressure
300 psi@150 Degrees F
Fitting Side A Pipe Threading
11 1/2
Fitting Side C Pipe Threading
11 1/2
Fitting Side C Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Threaded
Fitting Side A Type
Threaded
Includes Seal
No
Fitting Side B Gender
Female
Color
Black
Fitting Side B Pipe Threading
11 1/2
Fitting Side C Type
Threaded
Fitting Side A Gender
Female
Side A Thread Type
NPT
Manufacture Location
Globally Sourced
Side 3 Thread Type
NPT
Side B Thread Type
NPT

Dimensions

Pipe Size (Fittings)
1"
Pipe Size - Pipe Fitting
1 in
Fitting Side C Nominal Pipe Size
1 in
Pipe Size
1"
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
1 in

Description

Tee, Malleable Iron, Class Class 150, 1 in, Female, NPT, 11 1/2, 1 in, Female, NPT, 11 1/2, 1 in, Female, NPT, 11 1/2

Restrictions

Ratings & reviews