This item is Discontinued.

Dayton Capacitor-Start General Purpose Motor, 1/2 HP, 115/230 Voltage, 56 Frame, 1140 Nameplate RPM 6XJ25

Capacitor-Start General Purpose Motor, 1/2 HP, 115/230 Voltage, 56 Frame, 1140 Nameplate RPM (Discontinued)

  • Mfr # 6XJ25
  • Zoro # G1495277
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6XJ25
Zoro #
G1495277
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
9 15/16 in
Shaft Length
1 7/8 in
Shaft Dia.
5/8 in
Overall Length
11 13/16 in
Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Cradle Base
HP
1/2
RPM Range
1101-1200
Voltage
115/230
Frame
56
Motor Thermal Protection
Auto
Motor Service Factor
1.25
No. of Speeds
1
Voltage Compatibility
115, 120, 230, 240, 115/230, 120/240
Motor Application
General Application
Nameplate RPM
1140
Motor Frame Material
Rolled Steel
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start
Standards
UL (E37403), CSA (258501)
Phase
Single
Motor Bearings
Ball
Duty
Continuous
Ins. Class
F
Motor Efficiency Group
Standard Efficient
RPM Group
1101-1200
Max. Ambient Temp.
40 Degrees C
Hz
60
Full Load Amps
8.0/4.0
Nominal Efficiency
65.3%
Frame Material
Rolled steel

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1/2 HP, Nameplate RPM 1140, No. of Speeds 1, Voltage 115/230, Full Load Amps 8.0/4.0, 56 Frame, Hz 60, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Auto, Ins. Class F, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Shaft Design Keyed, Motor Frame Material Rolled Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.