Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mip Handheld Tape Dispenser, 3 In. 4FE53

Handheld Tape Dispenser, 3 In. (Discontinued)

  • Mfr # 4FE53
  • Zoro # G1495383
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4FE53
Zoro #
G1495383
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Tape Width
3"

Details

Item
Handheld Tape Dispenser
Construction
Plastic/Metal
Color
Gray
For Use With
Self Adhesive Tapes
Handle Grips
Pistol
Tape Brake
Adjustable

Description

Handheld Tape Dispenser, Pistol Handle Grips, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.