Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS43510660
Zoro #
G1495557
UPC #
-
Country of Origin
United States
Dimensions
Door Leaf Thickness
0.035 in
Pin Dia.
3/32 in
Frame Leaf Thickness
0.035 in
Overall Knuckle Height
1/4 in
Length
5 ft
Height
60"
Width
1-1/16"
Details
Item
Continuous Hinge
Finish
Milled Stainless Steel
Holes per Leaf
0
Material
Stainless Steel
Mounting
Full Surface
Range of Motion
270 Degrees
Pin Type
Removable
Pin Material
304 Stainless Steel
Holes
Without
Hardware
Not included
Color
Natural
Description
Continuous Hinge, Stainless Steel Material, 270 Degrees Range of Motion, Milled Stainless Steel Finish, Without Holes, 1/4 in Overall Knuckle Height, 0.035 in Door Leaf Thickness, 0.035 in Frame Leaf Thickness, Length 5 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/32 in Pin Dia., 304 Stainless Steel Pin Material, Removable Pin Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.