Bent Plier, Long Nose, 8"

  • Mfr # 388

  • Zoro # G1496447


product price:  $31.79
/ea

Key Features

Overall Length
7 1/2 in
Material
High Carbon steel
Handle Type
Plastisol And Code Blue Grips
Features
Crosshatch Teeth to Provide Maximum Grip, Laser Heat-Treated Cutting Edges Perform Better and Last Longer, Xtreme Leverage Technology (Xlt(TM)) Increases Performance and Reduces Hand Fatigue
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
388
Zoro #
G1496447
UPC #
025582828118
Country of Origin
United States

Dimensions

Overall Length
7 1/2 in
Jaw Width
0.39"
Jaw Length
2 5/8 in

Details

Item
Bent Plier,Long Nose,8"
Material
High Carbon steel
Handle Type
Plastisol And Code Blue Grips
Features
Crosshatch Teeth to Provide Maximum Grip, Laser Heat-Treated Cutting Edges Perform Better and Last Longer, Xtreme Leverage Technology (Xlt(TM)) Increases Performance and Reduces Hand Fatigue
Number of Pieces
1
Handle Color
Blue
Jaw Bend
35 Degrees
Includes Wire Stripper
No
Steel Type
High Carbon Steel
Additional Tool Functions
Cutter
Application
Cutting
Weight
0.4 lb
Includes Wire Cutter
Yes
Plier Type
Bent Nose Pliers
Plier Material
Steel

Description

Bent Plier,Long Nose,8 In., Plier Type Bent Nose Pliers, Jaw Bend 35 Degrees , Overall Length 7 1/2 in, Jaw Length 2 5/8 in, Additional Tool Functions Cutter, Application Cutting, Features Crosshatch Teeth to Provide Maximum Grip, Laser Heat-Treated Cutting Edges Perform Better and Last Longer, Xtreme Leverage Technology (Xlt(TM)) Increases Performance and Reduces Hand Fatigue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.