Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK

  • Mfr # U01200.025.0125

  • Zoro # G1496494

CAD Available

product price:  $9.89
/pk 100, $0.10/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
1/4"-20
Head Width
7/16 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U01200.025.0125
Zoro #
G1496494
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
1-1/4 in
Head Width
7/16 in
Head Height
5/32 in
Min. Thread Length
3/4 in
Drive Size
7/16 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Proof Load
74,000 to 85,000 psi
Tensile Strength
105,000 psi
Thread Type
Coarse
Rockwell Hardness
HRC19
Threadlocker Minimum Temperature
1/4"-20
Thread Fit
2A
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - U01200.025.0125 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. This screw is intended for use in joining together materials in various industrial applications such as construction, manufacturing, and engineering projects. It is manufactured according to the ASME B18.2.1 dimensional standards, which are commonly recognized in various industries.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 1-1/4 inches, this is an indication of its potential insertion depth into material.
  • Finish: The Zinc Plated finish is intended to contribute towards durability, corrosion resistance and aesthetic appeal.
  • Globally Sourced: Procured from various international manufacturers offering a diverse range of quality and price options.
  • Material: Constructed with steel that contributes towards its strength, durability and application versatility.
  • Material Grade/Class: Grade 5 signifies certain levels of strength, hardness and resistance properties as per grading standards; suitability depends on specific industrial requirements.
  • Tensile Strength: Tensile strength measured at 105,000 psi as per testing methods; actual performance may vary based on usage conditions
  • Thread Direction & Size : Features right-hand thread direction that tightens clockwise with a thread size of 1/4"-20; effectiveness depends on specific application requirements

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products