Hose Reel, Pre-Rinse

  • Mfr # B-7232-01

  • Zoro # G1496537


product price:  $973.99
/ea
Free Shipping & Returns

Key Features

Mounting Type - Faucet
Deck
Cover
Silver Metallic
Reel Length
35 ft
Inlet
3/8 in FNPT
Includes
Adjustable Hose Bumper, Heat Resistant Handle, Hose, Multifit Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B-7232-01
Zoro #
G1496537
UPC #
671262592079
Country of Origin
China

Dimensions

Reel Length
35 ft
Connection Size
3/8"
Size
3/8"
Length (In.)
35 ft.
Overall Height
18 in
Hose Length
35 ft
Hose Diameter
3/8 in
Overall Width
7 3/16 in
Overall Length
16 9/16 in

Details

Item
Pre-Rinse Sprayer
Mounting Type - Faucet
Deck
Cover
Silver Metallic
Inlet
3/8 in FNPT
Includes
Adjustable Hose Bumper, Heat Resistant Handle, Hose, Multifit Bracket
Flow Rate
3.89 gpm
Faucet Operation
Manual
Connection Type
NPT
Fits Brand
T&S Brass
For Use With Mfr. Model Number
B-1433-01
Finish
Coated Steel
Material
Steel
Type
Open
Includes Hose
Hose Included
Flow Rate - Maximum
3.89 gpm
Pressure - Maximum
125 psi
Sprayer Style
Swivel
Temperature - Maximum
140 Degrees F
Temperature - Minimum
40 Degrees F
Connection Gender
Female
Operation Method
Manual
Includes Reel
Hose Reel Included
Product Type
Pre-Rinse Sprayer
Reel Cover Material
Silver Metallic
Compatible Manufacturer Part Number
B-1433-01
Compatible Brand
T&S Brass
Pressure - Minimum
20 psi

Description

Pre-Rinse Sprayer, Reel Length 35 ft, 3/8 in FNPT Inlet, Deck Mounting Type - Faucet, Silver Metallic Cover, Faucet Operation Manual, Includes Adjustable Hose Bumper, Heat Resistant Handle, Hose, Multifit Bracket, Flow Rate 3.89 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.