This item is Discontinued.

Rittal Exhaust Filter, Fan Size 2PVE8-2PVF1, 8InH 3323207

Exhaust Filter, Fan Size 2PVE8-2PVF1, 8InH (Discontinued)

  • Mfr # 3323207
  • Zoro # G1496555
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3323207
Zoro #
G1496555
UPC #
-
Country of Origin
United States

Dimensions

Depth (In.)
1-3/16
Width (In.)
8
Dia. (In.)
6-15/16
Height (In.)
8

Details

Includes
Foam Filter Mat
Material
ABS plastic
Agency Compliance
UL, cUL, CSA, CE
Item
Exhaust Filter
Mounting Eye O.C. (In.)
7

Description

Exhaust Filter, Includes Foam Filter Mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.