Med Duty Fan, 44,302 cfm, 208-230/460V

  • Mfr # 7M874

  • Zoro # G1496722


product price:  $4,433.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
60 in
Exhaust/Supply Fan Motor HP
3 hp
Drive Package With Motor Included
Yes
Max. BHP
3.45 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M874
Zoro #
G1496722
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
60 in
Width (In.)
66 in
Dimension C
7 9/16 in
Flange Depth
2 in
Dimension A
66 in
Dimension E
18 15/16 in
Bearing Size
1 1/2 in
Dimension B
26 1/2 in
Height
66 in
Dimension F
61 in
Venturi Clearance Dia.
61 in
Shaft Dia.
1 1/2 in
Max. Depth
26 1/2 in
Venturi Depth
7 1/2 in
Dimension D
2 in
Flange Width
66 in
For Cut-Out Height
62 1/2 in
Shaft Diameter
1 1/2 in
For Cut-Out Width
62 1/2 in
Manufacturer Warranty Length
1 yr
Venturi Diameter
61 in
Overall Height
66 in
Overall Width
66 in
Blade Diameter
60 in
Overall Depth
26 1/2 in
For Cut-Out Length
62 1/2 in
Width
66"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
3 hp
Drive Package With Motor Included
Yes
Max. BHP
3.45 hp
Motor Insulation
Class F
Aluminum Wall Shutter No.
3C314
CFM @ 0.000-In. SP
44,302 cfm
Mounting Position
Horizontal or Vertical
Motor RPM
1,750 RPM
Assembled/Unassembled
Unassembled
Stock No.
1AHA7
Includes
Drive Package
Sones @ 0.000-In. SP @ 5 Ft.
24
Frame Material
Steel
Propeller Material
Galvanized Steel
Motor Type
3-Phase
Motorized Wall Galv. Shutter Stock No.
3C733
Full Load Amps
9.4-8.5/4.2
Max. Inlet Temp.
104 Degrees F
Drive Package Included
Yes
Fan Voltage
208-230/460V AC
Intake Guard No.
1WBU9
Phase
3
Wall Collar Stock No.
1WBV8
Hz
60 Hz
CFM @ 0.125-In. SP
37,736 cfm
Weatherhood No.
1WBW6
Fan RPM
332
Motor Enclosure
Totally Enclosed Fan Cooled
Galvanized Wall Shutter No.
3C116
Bearing Type
Regreasable Cast Pillow Block
Fiberglass Wall Shutter No.
5C222
Item
Exhaust Fan with Drive Package
Number of Blades
5
Number of Shutters
0
Guard Type
None
Motor Speed
1,760 RPM
Maximum Inlet Temperature
104 Degrees F
Nameplate Voltage
230/460V AC
Exhaust Airflow @ 0.000 in SP
44,302 cfm
Exhaust Airflow @ 0.125 in SP
37,736 cfm
Fan Style
Panel
Frame Finish
Zinc Plated
Maximum Airflow
44,302 cfm
Noise Level @ 0.000 in SP @ 5 ft
24 sones
Ventilation Type
Exhaust
Includes Motor
Yes
Mounting Orientation
Horizontal, Vertical
Speed Controllable
No
Number of Speeds
1
Number of Fans
1
Assembled
Unassembled
Noise Level @ 0.125 in SP @ 5 ft
22 sones
Maximum Noise Level
24 sones
Frequency
60 Hz
Motor Horsepower
3 hp
Full Load Current
7.6 A
Vent Design
Ductless
Blade Finish
Galvanized
Standards
AMCA, UL/cUL
Drive Type
Belt Drive
Blade Material
Steel
Includes Grill
No
Includes Dehumidistat
No
Voltage
208-230/460

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 60 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 44,302 cfm, For Cut-Out Height 62 1/2 in, For Cut-Out Width 62 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 44,302 cfm, Maximum Noise Level 24 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.