Zoro Homepage
This item is Discontinued.
Ohaus Digital Balance, SS Platform, 6000g Cap. SP6001

Digital Balance, SS Platform, 6000g Cap. (Discontinued)

  • Mfr # SP6001
  • Zoro # G1496862
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP6001
Zoro #
G1496862
UPC #
-
Country of Origin
Unknown

Dimensions

Weighing Surface Depth
5 1/2 in
Weighing Surface Width
6 1/2 in
Overall Width
7 9/16 in
Overall Height
2 1/8 in
Overall Length
8-1/4"

Details

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g
Capacity
6000g
Scale Graduations
0.1g
Scale Display
LCD
Washdown
No
Includes
AC Power Pack
Scale Connection Ports
RS-232, USB
Power Unit
AC Adapter, Battery
Application Modes
Parts Counting, Percent Weighing, Weighing, Totalization, Display Hold
Platform Material
Stainless Steel
Item
Balance Scale
Scale Readability
0.1g
Housing Material
ABS Plastic
Standards
ISO 9001
Material
Plastic

Description

Balance Scale, Scale Display LCD, Weighing Surface Depth 5 1/2 in, Weighing Surface Width 6 1/2 in, Weighing Units g, Scale Graduations 0.1g, Overall Width 7 9/16 in, Overall Height 2 1/8 in, Washdown No, Standards ISO 9001, Includes AC Power Pack

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.