Zoro Homepage
This item is Discontinued.
Trilink Saw Chain, 20 In., .050 In., 0.325 In CL75078TL

Saw Chain, 20 In., .050 In., 0.325 In (Discontinued)

  • Mfr # CL75078TL
  • Zoro # G1497273
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL75078TL
Zoro #
G1497273
UPC #
818748011413
Country of Origin
Unknown

Dimensions

Bar Length
20"
File Size
3/16"

Details

Item
Replacement Saw Chain
Gauge
0.050"
Pitch
0.325"
Number of Links
78
Includes
1 Chain Loop
Features
Centri-Lube, Chisel Safety Saw Chain

Description

Replacement Saw Chain, Pitch 0.325 In., Gauge 0.050 In., Number of Links 78, File Size 3/16 In., Includes 1 Chain Loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.