Light Duty 1400 psi 1.5 gpm Cold Water Electric Pressure Washer

  • Mfr # GC-1400-0MEH

  • Zoro # G1498104


product price:  $827.99
/ea
Free Shipping & Returns

Key Features

Power Type
Electric
Usable Hours per Week
10 hr
Pressure Washer Duty Rating
Light Duty
Pump Drive
Direct
Volts/Phase
120/1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GC-1400-0MEH
Zoro #
G1498104
UPC #
-
Country of Origin
United States

Dimensions

Length
23 in
Width
14 in
Hose Dimensions
3/8 in x 25 ft
Height
11 3/4 in
Overall Length
23 in
Overall Height
11 3/4 in
Overall Width
14 in
Hose Diameter
3/8 in
Hose Length
25 ft

Details

Power Type
Electric
Usable Hours per Week
10 hr
Pressure Washer Duty Rating
Light Duty
Pump Drive
Direct
Volts/Phase
120/1
Pressure Washer Flow Rate
1.5 gpm
Pressure Washer Style
Carry
Item
Electric Pressure Washer
Detergent Injection System
Yes
Warranty
2ACD2
Pump Type
Triplex
Piston Material
Ceramic
Operating Pressure
1,400 psi
Includes
Variable Spray Nozzle (0 to 60 Degrees )
Plug Type
5-15P
Net Weight
45 lb
Pressure Washer Water Type
Cold
Amps AC
13.5 A
HP
1.5 hp
Pressure Washer HP Range
0 to 1.9 HP
Duty Rating
Light Duty
Voltage
120 V
Weight
45 lb
Operating Pressure - Maximum
1,400 psi
Product Type
Pressure Washer
Current
13.5 A
Frame Material
Plastic, Powder Coated Steel
Water Type
Cold
Power Source
Corded
Phase
Single-Phase
Style
Carry
Horsepower
1 1/2 hp
Estimated Pump Life
250 hr
Flow Rate
1.5 gpm

Description

CordedPressureWasher,Cold,1400psi,120V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.