Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TCQJO20A
Zoro #
G1499537
UPC #
662459934031
Country of Origin
United States
Dimensions
Drive Size
J (27/64 in)
Size
5/8 in
Overall Length
3 1/4 in
Details
Item
Interchangeable Torque Wrench Head
Head Type
Open End
Max. Torque
60 ft.-lb.
Offset
0 Degrees
For Use With
Mfr. No. 100NMIMH, 10ST-I, 10T-I, 50NMIMH, 50T-I, 5T-I, 75MFIMHSS
Head Material
Alloy Steel
Description
Interchangeable Torque Wrench Head, Drive Size J (27/64 in), Size 5/8 in, Overall Length 3 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.