External Tooth Lock Washer Lock Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, Plain, 15/64 in Ht

  • Mfr # 4CAJ6

  • Zoro # G1500161


product price:  $13.49
/pk 50, $0.27/ea

Key Features

Hex Type
External Tooth Lock Washer
Lock Type
External Tooth Lock Washer
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4CAJ6
Zoro #
G1500161
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-28
Hex Height
15/64 in
Hex Width
7/16 in
Flange Dia.
0.5 in
Washer Outside Diameter
0.5 in
Nut Height
15/64 in
Dia./Thread Size
1/4"-28
Width Across Flats
7/16 in

Details

Item
Lock Nut
Hex Type
External Tooth Lock Washer
Lock Type
External Tooth Lock Washer
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNF
Pack Size
Small Pack
Type
Tooth Washer Lock Nut
Fastener Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Nut Style
Tooth Washer Lock Nut
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain

Description

Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 1/4 In.-28, Hex Width 7/16 in, Hex Height 15/64 in, Lock Type With External Tooth Washer, Dimensional Standards ASME B18.21.1, Material Quality Standards SAE J995, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Industry Standards ASME B18.2.2, Insert Material Not Applicable, Pack Size Small Pack, Rockwell Hardness -, Tensile Strength Not Applicable, Thread Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products