90° Elbow, 3/8 in FNPT, 316 Stainless Steel, Class 150

  • Mfr # 609E111N038

  • Zoro # G1501175


product price:  $5.29
/ea

Key Features

Pipe Size - Pipe Fitting
3/8"
Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
609E111N038
Zoro #
G1501175
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
3/8"
Pipe Size (Fittings)
3/8"
Pipe Size
3/8"
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side A Outside Diameter
3/8 in
Fitting Side B Outside Diameter
3/8 in

Details

Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
90 Degree Elbow
Specific Pipe Fitting Shape
90 Degrees Elbow
Standards
ASME B1.20.1
Pipe Fitting Schedule/Class
Class 150
Fittings Sub-Category
Elbows
Max. Steam Pressure
150 psi
Max. Pressure
300 psi
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Includes Seal
No
Fitting Side A Type
NPT
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
18
Low Lead Compliance Level
Compliant
Color
Silver
Material Grade
316
Fitting Side A Gender
Female
For Pipe Schedule
40
Maximum Operating Pressure
300 psi
Fitting Side B Pipe Threading
18
Fitting Side B Type
NPT
Class
Class 150

Description

The ZORO SELECT - 609E111N038 is a stainless steel 90-degree elbow fitting designed to connect two pipes and create a right-angle flow change. It is constructed from 316 stainless steel, offering corrosion resistance and high-pressure capacity with a maximum pressure rating of 300 psi and a maximum steam pressure of 150 psi.

Key Features:

  • Made from 316 stainless steel for corrosion resistance and durability.
  • Rated for operation within the specified pressure ranges.
  • Connection types include FNPT and NPT, both with female gender, suitable for threaded pipe connections.
  • Fits pipes with nominal size of 3/8 inch and outside diameter of 3/8 inch on both sides.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.