Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W8703A1003
Zoro #
G1501281
UPC #
-
Country of Origin
Mexico
Dimensions
Height (In.)
4-3/4
Depth (In.)
1-1/4
Width (In.)
4-3/16
Details
Item
Zone Panel
Type
Damper Interface Module Up To 3 Zone
For Use With
Communicating thermostats and EnviraCOM Zone Control Panel, 4NE64 and 4NE65, 4NE66, 2GYL5, 2GYL7, 2GYL9, 2GYN2, 2GYN4
Color
Gray
Power Method
2 VA Max At 30 Vac
Output Amps
1.5 VA
Application
Damper Interface Module
Voltage (AC)
24
Ambient Humidity Range (%)
5 to 95
Ambient Temp. Range
-40 to 150 F
Description
Zone Panel, Terminal Designations -, Includes -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.