Machine Screw Nut, #6-32, Brass, Not Graded, Plain, 7/64 in Ht, 100 PK

  • Mfr # 1WA67

  • Zoro # G1501385


product price:  $8.29
/pk 100, $0.08/ea

Key Features

Material
Brass
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
7/64 in
Hex Width
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1WA67
Zoro #
G1501385
UPC #
-
Country of Origin
China

Dimensions

Thread Size
#6-32
Hex Height
7/64 in
Hex Width
5/16 in
Nut Height
7/64 in
Width Across Flats
5/16 in
Dia./Thread Size
#6-32

Details

Item
Machine Screw Nut
Material
Brass
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASME B18.6.3
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Removable
Yes
Pack Size
Small Pack
Dimensional Standards
ASME B18.6.3
Manufacturer Location
Globally Sourced
Application
General Purpose
Hex Type
Machine Screw
Resistance Properties
Corrosion Resistant
Nut Standards
ASME B18.6.3
Basic Material
Brass
Nut Style
Machine Screw Nut
Material Grade
Not Graded
Fastener Thread Direction
Right Hand
Fastener Finish
Plain

Description

Hex Nut, Hex Type Hex Machine Screw, Finish Not Applicable, Material Grade/Class Not Graded, Material Brass, Thread Size #6-32, Hex Width 5/16 in, Hex Height 7/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.6.3, Material Quality Standards ANSI/ASME B18.6.3, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ANSI/ASME B18.6.3, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion-Resistant, Tensile Strength 55,000 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.