This item is Discontinued.

Cdi Torque Wrench Head, Open End, Y, 9/16" TCQYO18A

Torque Wrench Head, Open End, Y, 9/16" (Discontinued)

  • Mfr # TCQYO18A
  • Zoro # G1501460
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TCQYO18A
Zoro #
G1501460
UPC #
662459935960
Country of Origin
United States

Dimensions

Drive Size
Y (9/16 in)
Size
9/16 in
Overall Length
3 5/32 in

Details

Item
Interchangeable Torque Wrench Head
Head Type
Open End
Max. Torque
58 ft.-lb.
Offset
0 Degrees
Head Material
Alloy Steel
For Use With
Mfr. No. 100T-I, 150MFIMHSS, 200NMIMH, 200T-I, 250MFIMHSS

Description

Interchangeable Torque Wrench Head, Drive Size Y (9/16 in), Size 9/16 in, Overall Length 3 5/32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.