
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TCQYO30A
Zoro #
G1501558
UPC #
662459936028
Country of Origin
United States
Dimensions
Drive Size
Y (9/16 in)
Size
15/16 in
Overall Length
4 in
Details
Item
Interchangeable Torque Wrench Head
Head Type
Open End
Max. Torque
160 ft.-lb.
Offset
0 Degrees
For Use With
Mfr. No. 100T-I, 150MFIMHSS, 200NMIMH, 200T-I, 250MFIMHSS
Head Material
Alloy Steel
Description
Interchangeable Torque Wrench Head, Drive Size Y (9/16 in), Size 15/16 in, Overall Length 4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.