Hole Seal, 1.12 In Hole dia., Steel

  • Mfr # WAS075

  • Zoro # G1501622


product price:  $9.29
/ea

Key Features

Finish
Painted
Length
4.125 in
Height
1 in
Width
2.500 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WAS075
Zoro #
G1501622
UPC #
786725490301
Country of Origin
China

Dimensions

Length
4.125 in
Height
1 in
Width
2.500 in
Conduit Size
0.75 in
Hole Dia.
1.05 in
Each - Width
2.500 in
Depth
0.7 in
Size
4.125 in x 2.5 in x 1 in
Dimensions
4.125 in x 2.5 in x 1 in
Conduit Hole Size
3/4 in
For Hole Diameter - Maximum
0.75 in

Details

Item
Hole Seal
Finish
Painted
Material
Carbon Steel
Color
Gray
Includes
Oil Resistant Gasket, Quick Wing Nut
Designed To
Seal Unused Pushbutton or Conduit Holes
For Use With
Steel Enclosures
NEMA Enclosure Type
12 and 4
Gasket
Oiltight
Material type
Carbon Steel
Application
Designed to seal extra push-button holes, conduit openings, and knockout openings from dirt, dust, oil and water.
Cubic Capacity
1.75 cu.in
Type
Accessory
Finish Type
Smooth
Standard
cULus Recognized Component;NEMA 1;NEMA 4;NEMA 4X;NEMA 12;NEMA 13;File No. E64791
Industry Standard(s)
cULus Recognized Component;NEMA 1;NEMA 4;NEMA 4X;NEMA 12;NEMA 13;File No. E64791
Accessory Type
Hole Seal
Special Features
3/4-inch conduit holes. Quick wing nut. Oil resistant gasket. ANSI-61 gray smooth finish.
Features
Quick wing nut; Oil resistant gasket; ANSI 61 gray polyester powder; Maintains UL rating of the enclosure when like materials are used
For Hole Type
Conduit, Knockouts, Push Buttons
NEMA Enclosure Rating
1, 12, 13, 4, 4X
Oiltight Seal
Oiltight

Description

Hole Seal, Hole Dia. 1.05 in, Material Carbon Steel, Conduit Size 0.75 in, Designed To Seal Unused Pushbutton or Conduit Holes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.