This item is Discontinued.

Cdi Torque Wrench Head, Open End, Y, 18mm TCQYOM18A

Torque Wrench Head, Open End, Y, 18mm (Discontinued)

  • Mfr # TCQYOM18A
  • Zoro # G1501643
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCQYOM18A
Zoro #
G1501643
UPC #
662459936202
Country of Origin
United States

Dimensions

Drive Size
Y (9/16 in)
Size
18mm
Overall Length
3 29/32 in

Details

Item
Interchangeable Torque Wrench Head
Head Type
Open End
Max. Torque
115 ft.-lb.
Offset
0 Degrees
Head Material
Alloy Steel
For Use With
Mfr. No. 100T-I, 150MFIMHSS, 200NMIMH, 200T-I, 250MFIMHSS

Description

Interchangeable Torque Wrench Head, Drive Size Y (9/16 in), Size 18mm, Overall Length 3 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.