Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TCQYSD16A
Zoro #
G1502063
UPC #
662459936622
Country of Origin
United States
Dimensions
Drive Size
Y (9/16 in)
Size
1/2 in
Overall Length
3 1/2 in
Details
Item
Interchangeable Torque Wrench Head
Head Type
Fixed Square
Max. Torque
240 ft.-lb.
Number of Points
4
Offset
0 Degrees
Head Material
Alloy Steel
For Use With
Mfr. No. 100T-I, 150MFIMHSS, 200NMIMH, 200T-I, 250MFIMHSS
Description
Interchangeable Torque Wrench Head, Drive Size Y (9/16 in), Size 1/2 in, Overall Length 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.