This item is Discontinued.

No Product Image Available

Torque Wrench Head, 12pt Box End, Y, 3/4" (Discontinued)

  • Mfr # TCQYX24A
  • Zoro # G1502188
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TCQYX24A
Zoro #
G1502188
UPC #
662459936660
Country of Origin
United States

Dimensions

Drive Size
Y (9/16 in)
Size
3/4 in
Overall Length
3 15/16 in

Details

Item
Interchangeable Torque Wrench Head
Head Type
Box End
Max. Torque
160 ft.-lb.
Number of Points
12
Offset
15 Degrees
Head Material
Alloy Steel
For Use With
Mfr. No. 100T-I, 150MFIMHSS, 200NMIMH, 200T-I, 250MFIMHSS

Description

Interchangeable Torque Wrench Head, Drive Size Y (9/16 in), Size 3/4 in, Overall Length 3 15/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.