This item is Discontinued.

Rittal Filter, For Use With 2PVA6 to 2PVA7, PK3 3286600

Filter, For Use With 2PVA6 to 2PVA7, PK3 (Discontinued)

  • Mfr # 3286600
  • Zoro # G1502401
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3286600
Zoro #
G1502401
UPC #
639889011014
Country of Origin
Germany

Dimensions

Depth
0.39 in
Width
28.35 in
Height
11.81 in

Details

Item
Filter
For Use With
2PVA6, 2PVA7
Material
Polyurethane

Description

Filter, For Use With 2PVA6, 2PVA7, Material Polyurethane, Height 11.81 in, Width 28.35 in, Depth 0.39 in, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.