Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCQZSD24ADP
Zoro #
G1503140
UPC #
662459327918
Country of Origin
United States
Dimensions
Drive Size
Z Dual Pins
Size
3/4 in
Overall Length
3 15/16 in
Details
Item
Interchangeable Torque Wrench Head
Head Type
Fixed Square
Max. Torque
480 ft.-lb.
Number of Points
4
Offset
0 Degrees
Head Material
Alloy Steel
For Use With
Dual Pin Wrench Mfg. No. 800NMIMH
Description
Interchangeable Torque Wrench Head, Drive Size Z Dual Pins, Size 3/4 in, Overall Length 3 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.