Square D
Latching NEMA Contrl Rlay, 2NO, 120VAC, 10A
Mfr # 8501XO20XLV02
Zoro # G1503512
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 120V AC
- Hz 60
- Body Height - Relay 3.5 in
- Accessory Group G
- Contact Form 2NO
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Type C Cover Wiring Duct, Gray, 6ft (C1LG6)
- VICTRON ENERGY Orion-Tr 48/48-2, 5A (120W) Isolated DC-DC converter (ORI484810110)
- MONOPRICE Ethernet Cable, Cat 6, Black, 20 ft. (5008)
- QUICKCABLE 16-14 AWG PVC Spade Terminal #6 Stud PK100, Max. Voltage: 600V (160224-100)
- SQUARE D NEMA Control Relay, 4NO, 120VAC, 10A (8501XO40V02)
- SQUARE D Coil, Magnetic, 208vac (3104140048)
- SQUARE D Coil, Magnetic, 120vac (3109140038)
- SQUARE D Coil, Magnetic, 480vac (3107440057)
- SQUARE D Coil, Magnetic, 120 Vac (9998LX44)
- SQUARE D Coil, Magnetic, 24vac (3104140020)
- SQUARE D Coil, Magnetic, 480vac (3106340957)
- Square D Contactors & Contacts