CDI Torque Head, 12 pt Box, Z Dual Pins, 34mm

  • Mfr # TCQZXM34ADP

  • Zoro # G1503667


product price:  $231.99
/ea
Free Shipping & Returns

Key Features

Head Type
Box End
Drive Size
Z Dual Pins
Size
34mm
Overall Length
5 7/8 in
Max. Torque
480 ft.-lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCQZXM34ADP
Zoro #
G1503667
UPC #
662459328434
Country of Origin
United States

Dimensions

Drive Size
Z Dual Pins
Size
34mm
Overall Length
5 7/8 in

Details

Item
Interchangeable Torque Wrench Head
Head Type
Box End
Max. Torque
480 ft.-lb.
Number of Points
12
Offset
0 Degrees
Sub-Category
CDI Torque Products
For Use With
Dual Pin Wrench Mfg. No. 800NMIMH
Head Material
Alloy Steel

Description

Interchangeable Torque Wrench Head, Drive Size Z Dual Pins, Size 34mm, Overall Length 5 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.