1/2" Air Impact Wrench, 600 ft-lbs Max Rev Torque, Super Duty

  • Mfr # 244A

  • Zoro # G1504587


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
1/2"
Free Speed
7,000 RPM
Air Inlet
1/4 in NPT
Handle Type
Pistol Grip
Anvil Type - Air Impacts
Standard
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
244A
Zoro #
G1504587
UPC #
663023015446
Country of Origin
China

Dimensions

Square Drive Size
1/2"
Min. Hose Size
3/8 in
Air Inlet Size - Air Tools
1/4" NPT
Drive Size - Air Tools
1/2" Square
Overall Length
7 1/4 in
Drive Size
1/2 in Square

Details

Item
Impact Wrench
Free Speed
7,000 RPM
Air Inlet
1/4 in NPT
Handle Type
Pistol Grip
Anvil Type - Air Impacts
Standard
Style
Pistol Grip
Average CFM @ 15 Second Run Time
5.40
Duty
General
Blows per Minute
1300
Retainer Type
Friction Ring
Tool Weight
6 lb
Features
Loaded with a Steel Hammer Case, Tough and Durable
Body Style - Air Tools
Pistol
Retainer Type - Air Impacts
Ring
Duty Cycle - Air Tools
General Duty
Max. Bolt Capacity
1/2 in
Max. Torque
500 ft.-lb.
Anvil
Standard
Housing Material
Metal
Blows per Minute - Air Tools
1300
Required Pressure
90 psi
Item - Air Impact Wrenches
Air Impact Wrench
CFM @ Full Load
21.0
Torque Range
40 to 350 ft.-lb.
Handle Material
Aluminum
Standards
EN ISO 11148-6, EN ISO 15744, EN ISO 28927-2
Air Pressure
90 psi
Breakaway Torque
500 ft-lb
Number of Speed Settings
Continuous
Drive Type
Standard
Impact Rated
Yes
Tool Style
Full-Size
Power to Weight Ratio
83.3 ft-lb/lb
Air Consumption
21 cfm
Impact Sound Level
93 dB
Vibration Level
8.7 m/sq sec
Max. Air Pressure
100 psi
Impacts per Minute
1,300
Fastening Torque
500 ft-lb
Power Source
Air Powered
Exhaust Location
Bottom
Built-In Light
No
Min. Air Pressure
90 psi
Duty Rating
General Duty
Clutch Style
Twin Hammer

Description

Air Impact Wrench, Power Source Air-Powered, Air Consumption 21 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 100 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating General Duty, Breakaway Torque 500 ft-lb, Fastening Torque 350 ft-lb, Free Speed 7,000 RPM, Impact Rated Yes, Explosive Environment Rated No, Impact Sound Level 93 dB, Impacts per Minute 1,300, Number of Speed Settings Continuous, Power to Weight Ratio 83.3 ft-lb/lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.